Reducer Bushing, 2-1/2 - 2", PVC

Item #: 0051591

Cat #: 2122PR

UPC: 088700567467

$ 33.25 EA
Company wide:
440 in stock
Documents & Guides
Reducer Bushing, 2-1/2 - 2 Inch, PVC

Overview

Reducer Bushing, 2-1/2 - 2 Inch, PVC
Rexel's PVC box adapters and reducers connect to nonmetallic conduit to all electrical enclosures by inserting adapter through knockout and cementing into couplings.
Also known as: 088700567467, 2122PR

Specifications

Material: PVC
Diameter: 2 in, 2 1/2 in
Material: PVC
Diameter: 2 in, 2 1/2 in

Customer Reviews

No reviews for this product
(0)