
2-1/2" PVC 90° Elbow, 24" Radius, Schedule 40, Gray
Item #: 0051588
Cat #: 212P90X24
UPC: 980060067215
$ 75.29 EA
Company wide:
309
in stock
Documents & Guides
2-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Overview
2-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.
Also known as: 980060067215, 212P90X24
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Diameter: | 2 1/2 in |
| Angle: | 90° |
| Sweep Radius: | 24 in |
| Type: | Schedule 40 |
| Material: | PVC |
| Angle: | 90° |
| Color: | Gray |
| Diameter: | 2 1/2 in |
| Sweep Radius: | 24 in |