
2-1/2" PVC 90° Elbow, 18" Radius, Schedule 40, Gray
Item #: 0051587
Cat #: 212P90X18
UPC: 980060067208
$ 85.42 EA
Company wide:
0
in stock
Documents & Guides
2-1/2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray
Overview
2-1/2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray
2-1/2 in. x 90-Degree x 18 in. Radius Plain End Schedule 40 Special Radius Elbow
Also known as: 980060067208, 212P90X18
Specifications
| Color: | Gray |
| Material: | PVC |
| Diameter: | 2 1/2 in |
| Angle: | 90° |
| Color: | Gray |
| Diameter: | 2 1/2 in |
| Material: | PVC |
| Angle: | 90° |