2 Inch Sch 40 45 Deg X 36inch Elbow

Item #: 0051583
Cat #: 2P45X36
UPC: 980060067680
$ 53.06 EA
Company wide:
0 in stock
Documents & Guides
2" Diameter, 45° Sweep, 36" Radius, PVC, Schedule 40, Gray.

Overview

2" Diameter, 45° Sweep, 36" Radius, PVC, Schedule 40, Gray.
Also known as: 980060067680, 2P45X36

Specifications

Color: Gray
Material: PVC
Diameter: 2 in
Angle: 45°
Color: Gray
Diameter: 2 in
Material: PVC
Angle: 45°

Customer Reviews

No reviews for this product
(0)