2" PVC 45° Elbow, 24" Radius, Schedule 40, Gray

Item #: 0051580

Cat #: 2P45X24

UPC: 980060067666

$ 36.68 EA
Company wide:
106 in stock
Documents & Guides
2 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

Overview

2 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060067666, 2P45X24

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 45°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 2 in
Sweep Radius: 24 in