2" PVC 90° Elbow, 18" Radius, Schedule 40, Gray

Item #: 0051579

Cat #: 2P90X18

UPC: 980060067154

$ 29.27 EA
Company wide:
334 in stock
Documents & Guides
2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray

Overview

2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060067154, 2P90X18, Short sweep 90

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Sweep Radius: 18 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 in
Sweep Radius: 18 in