Junction Box, NEMA 4X, Screw Cover, 12" x 12" x 6"

Item #: 0051577

Cat #: 5133713

UPC: 980060066997

$ 113.80 EA
Company wide:
487 in stock
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 12 x 12 x 6 Inch, PVC/Gray.

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 12 x 12 x 6 Inch, PVC/Gray.

This pvc junction box features quarter-turn fasteners that are hand-close and tool-assist to open. No more loose screws to fumble with or over-tighten.

Also known as: 980060066997, 5133713, 12126PJ, J-Box, PVC box

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: PVC
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 4X
Width: 12 in
Depth: 6 in
Material: PVC