Junction Box, NEMA 4X, Screw Cover, 12" x 12" x 4"

Item #: 0051576

Cat #: 5133714

UPC: 980060066980

$ 110.91 EA
Company wide:
197 in stock
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 12 x 12 x 4 Inch, PVC/Gray

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 12 x 12 x 4 Inch, PVC/Gray

This pvc junction box features quarter-turn fasteners that are hand-close and tool-assist to open. No more loose screws to fumble with or over-tighten.

Also known as: 980060066980, 5133714, 12124PJ, J box, 4x, PVC JBOX, nema 3r or better, 12 by 12 by 4 NEMA Box, j-box

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
Mounting: Surface
Color: Gray
Material: PVC
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Material: PVC