1-1/4" to 1" PVC Conduit Reducer, Gray

Item #: 0051573

Cat #: 1141PR

UPC: 088700567436

$ 8.08 EA
Company wide:
986 in stock
Documents & Guides
1-1/4" to 1" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit

Overview

1-1/4" to 1" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit

PVC reducers are used when the pipe diameter changes throughout a run, and create a tight seal between two different diameter pipes connected together.

Also known as: 088700567436, 1141PR

Specifications

Diameter: 1 in, 1 1/4 in
Material: PVC
Diameter: 1 in, 1 1/4 in
Material: PVC