1-1/2" to 1" PVC Conduit Reducer, Gray

Item #: 0051570

Cat #: 1121PR

UPC: 980060062265

$ 10.07 EA
Company wide:
507 in stock
Documents & Guides
1-1/2" to 1" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit

Overview

1-1/2" to 1" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit
Also known as: 980060062265, 1121PR

Specifications

Diameter: 1 1/2 in, 1 in
Material: PVC
Diameter: 1 1/2 in, 1 in
Material: PVC