18/20V MAX* Cordless Wet-Dry Vacuum

Item #: 0051538

Cat #: DCV580

UPC:

Company wide:
0 in stock
Documents & Guides
Vacuum, Cordless, Power Requirements: 18V - 20V Battery Packs, Tank Size: 2 Gallon, Hose Diameter: 1-1/4", Hose Length: 5 ft, Voltage: 18V - 20V, Weight: 7.98 lbs, Includes: Filter, Crevice Tool, Wide Nozzle & Vacuum

Overview

Vacuum, Cordless, Power Requirements: 18V - 20V Battery Packs, Tank Size: 2 Gallon, Hose Diameter: 1-1/4", Hose Length: 5 ft, Voltage: 18V - 20V, Weight: 7.98 lbs, Includes: Filter, Crevice Tool, Wide Nozzle & Vacuum

Vacuum up to 2 gal of wet or dry debris with the 20 V MAX cordless vacuum, the integrated flexible, heavy duty 5 FT hose is ideal for tough work site conditions, battery and charger sold separately.

Also known as: DCV580, DEWDCV580

Specifications

Length: 5 ft
Volts DC: 18, 20
Type: Vacuum
Length: 5 ft
Type: Vacuum
Volts DC: 18, 20