Abb S202udc-z10 S200udc Mcb 2p Z 10

Item #: 0051522

Cat #: S202UDC-Z10

UPC: 016779825430

Company wide:
0 in stock
Documents & Guides

Overview

ABBS202UDCZ10
Also known as: 016779825430, S202UDC-Z10, ABBS202UDCZ10

Specifications

Poles: 2
Amps: 10
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Poles: 2
Volts DC: 125
Type: Trip Curve Z
Amps: 10
Mounting: DIN Rail
Interrupt Rating DC: 14 kA