16 AWG Single Insulated Wire Ferrules, Black, Short

Item #: 0051518

Cat #: 216-224

UPC:

$ 0.11 EA
Company wide:
2,600 in stock
Documents & Guides
Wire Ferrules. Single Insulated. Wire Size: 16 AWG. Type: Short, 8mm. Color: Black

Overview

Wire Ferrules. Single Insulated. Wire Size: 16 AWG. Type: Short, 8mm. Color: Black

Ferrule; Sleeve for 1.5 mm² / AWG 16; insulated; electro-tin plated; black

Also known as: 216-224, WAG216224

Specifications

Color: Black
Type: Ferrule
Color: Black
Type: Ferrule