WARNING INVERTER/OVERCURNT Label, 50RL

Item #: 0051475

Cat #: 596-00368

UPC: 089306344681

$ 92.50 EA
Company wide:
0 in stock
Documents & Guides
Solar Label, WARNING INVERTER OUTPUT…OVERCURRENT DEVICE, 4.12" x .75", V, Red, 50/roll

Overview

Solar Label, WARNING INVERTER OUTPUT…OVERCURRENT DEVICE, 4.12" x .75", V, Red, 50/roll

HellermannTyton pre-printed Solar Installation labels are designed to meet the requirements of the 2014 National Electrical Code (NEC 2014) and the 2012 International Fire Code (IFC 2012) as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.

Also known as: 089306344681, 596-00368, TYN59600368

Specifications

Color: Red
Material: Vinyl
Color: Red
Material: Vinyl