MENCOM MDCDD-5MP-10M

Item #: 0051450

Cat #: MDCDD-5MP-10M

UPC:

$ 100.94 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MENCOM MDCDD-5MP-10M

Overview

MENCOM MDCDD-5MP-10M
Also known as: MDCDD-5MP-10M, MENMDCDD5MP10M

Specifications

Material: Die Cast Aluminum
Knockout Diameter: 1/2 in
Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Depth: 1 1/2 in
Standards: California Proposition 65
Cubic Inches: 13.300 in³
Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Gangs: 1
Standards: California Proposition 65
Knockout Diameter: 1/2 in
Color: Gray
Depth: 1 1/2 in
Cubic Inches: 13.300 in³