7" One-Light White Modern Wall Light

Item #: 0051416

Cat #: P7103-30

UPC: 785247705504

$ 201.00 EA
Company wide:
0 in stock
Documents & Guides
7 Inch One-Light White Modern Wall Light, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

7 Inch One-Light White Modern Wall Light, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

One-light tri-band louver wall sconce with a metal shade in a White finish. Fixture provides illumination from top, bottom and between louvers.

Also known as: 785247705504, P7103-30, PROP710330

Specifications

Wattage: 100
Color: White
Shape: A19 (Arbitrary)
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Color: White
Mounting: Wall