Flange Kit

Item #: 0051408

Cat #: FLNGN38K4

UPC: 783510300456

$ 65.69 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Flange Kit, 3_8 Nema Flange Nuts (4), Bulletin A80 (accessories - Misc. - Est, Bap, Dstop Pnl Kit, Ps Kit, Trs, Trsd, Cshekf, Clip Nuts, Dscnct Adapters)

Overview

Flange Kit, 3_8 Nema Flange Nuts (4), Bulletin A80 (accessories - Misc. - Est, Bap, Dstop Pnl Kit, Ps Kit, Trs, Trsd, Cshekf, Clip Nuts, Dscnct Adapters)
Also known as: 783510300456, FLNGN38K4, HOFFLNGN38K4

Specifications

Material: Die Cast Aluminum
Knockout Diameter: 3/4 in
Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Depth: 1 1/2 in
Standards: California Proposition 65
Cubic Inches: 13.300 in³
Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Gangs: 1
Standards: California Proposition 65
Knockout Diameter: 3/4 in
Color: Gray
Depth: 1 1/2 in
Cubic Inches: 13.300 in³