MAXLITE MAL105AH7T550B 105W LED MEDIUM AREA FLOOD 480V TYPE V OPTIC 5000K BRONZE FINISH
Item #: 0051341
Cat #: MAL105AH7T550B
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
MAXLITE MAL105AH7T550B 105W
LED MEDIUM AREA FLOOD 480V TYPE V OPTIC 5000K BRONZE FINISH
Overview
MAXLITE MAL105AH7T550B 105W
LED MEDIUM AREA FLOOD 480V TYPE V OPTIC 5000K BRONZE FINISH
Also known as: MAL105AH7T550B, MXLMAL105AH7T550B
Specifications
No Specifications Available