Deadbreak Elbow Kit

Item #: 0051324

Cat #: BT625FF25A1TSA3

UPC:

Company wide:
0 in stock
Documents & Guides
15kV 600A Deadbreak Elbow Kit For Tape Shielded Cable. Insulation OD 1.26-1.64". Includes 750kcm Compression Connector & Shield Adaptor Kit.

Overview

15kV 600A Deadbreak Elbow Kit For Tape Shielded Cable. Insulation OD 1.26-1.64". Includes 750kcm Compression Connector & Shield Adaptor Kit.
Also known as: BT625FF25A1TSA3, CPSBT625FF25A1TSA3

Specifications

Volts AC: 15kV
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 15kV
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable