Mansard 1-60W MED WALL LANTERN WHITE

Item #: 0051314

Cat #: P5814-30

UPC: 785247581436

Call for price
Company wide:
0 in stock
Documents & Guides
Classic style one-light wall lantern with ribbed mansard roof. Beveled clear acrylic panels. Polypropylene construction. White finish.

Overview

Classic style one-light wall lantern with ribbed mansard roof. Beveled clear acrylic panels. Polypropylene construction. White finish.
Also known as: 785247581436, P5814-30, PROP581430

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Mounting: Wall
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65