Wireway Closure Plate, 8" x 8", Type 1, Galvanized, No KOs

Item #: 0051298

Cat #: 88 HSENK

UPC: 782051479492

$ 57.60 EA
Company wide:
0 in stock
Documents & Guides
Wireway Closure Plate, 8 x 8 Inch, Type 1, Steel, Galvanized, No Knockout

Overview

Wireway Closure Plate, 8 x 8 Inch, Type 1, Steel, Galvanized, No Knockout
Also known as: 782051479492, 88 HSENK, CIR88HSENK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel