2-75W PAR-30/BR-30 WALL Black

Item #: 0051288

Cat #: P5675-31

UPC: 785247567515

$ 203.70 EA
Company wide:
0 in stock
Documents & Guides
5 in up/down cylinder/ outdoor lantern in Black. with heavy duty aluminum construction and die cast wall bracket. Powder coated finish. Wet location listed when used with P8799 top cover lens.

Overview

5 in up/down cylinder/ outdoor lantern in Black. with heavy duty aluminum construction and die cast wall bracket. Powder coated finish. Wet location listed when used with P8799 top cover lens.
Also known as: 785247567515, P5675-31, PROP567531

Specifications

Wattage: 75
Volts AC: 120
Color: Black
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 75
Color: Black
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent