1-75W PAR-30/BR-30 WALL White

Item #: 0051287

Cat #: P5674-30

UPC: 785247567430

$ 196.64 EA
Company wide:
0 in stock
Documents & Guides
5 in wall cylinder/ outdoor lantern in White. The P5674 Series are ideal for a wide variety of interior and exterior applications including residential and commercial. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits.

Overview

5 in wall cylinder/ outdoor lantern in White. The P5674 Series are ideal for a wide variety of interior and exterior applications including residential and commercial. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits.
Also known as: 785247567430, P5674-30, PROP567430

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: White
Mounting: Wall
Length: 7.250 in
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Standards: California Proposition 65
Wattage: 75
Color: White
Length: 7.250 in
Light Technology: Incandescent