Square 2-250W QPAR-38 OD WALL BK

Item #: 0051280

Cat #: P5644-31

UPC: 785247564415

$ 591.67 EA
Company wide:
0 in stock
Documents & Guides
6 in outdoor two-light up/down square with heavy duty aluminum construction and die cast wall bracket. Powder coated finish. Black finish.

Overview

6 in outdoor two-light up/down square with heavy duty aluminum construction and die cast wall bracket. Powder coated finish. Black finish.
Also known as: 785247564415, P5644-31, PROP564431

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150, 250
Color: Black
Length: 18 in
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 150, 250
Length: 18 in
Standards: California Proposition 65
Volts AC: 120
Color: Black
Mounting: Wall