Cylinder 2-250W QPAR-38 OD WALL ABZ

Item #: 0051277

Cat #: P5642-20

UPC: 785247564200

$ 270.00 EA
Company wide:
0 in stock
6 in uplight/downlight wall cylinders are ideal for a wide variety of interior and exterior applications including residential and commercial. The aluminum Cylinders offers a contemporary design with its sleek cylindrical form and elegant Antique Bronze finish, perfect for today's inspired exteriors. Modern details feature a die-cast aluminum wall bracket and heavy-duty aluminum framing - resulting in an impeccable modern accent that adds panache and sophistication to your outdoor spaces. Provides even illumination up and down.

Overview

6 in uplight/downlight wall cylinders are ideal for a wide variety of interior and exterior applications including residential and commercial. The aluminum Cylinders offers a contemporary design with its sleek cylindrical form and elegant Antique Bronze finish, perfect for today's inspired exteriors. Modern details feature a die-cast aluminum wall bracket and heavy-duty aluminum framing - resulting in an impeccable modern accent that adds panache and sophistication to your outdoor spaces. Provides even illumination up and down.
Also known as: 785247564200, P5642-20, PROP564220

Specifications

Length: 1 ft
Color: Bronze
Mounting: Wall
Material: Aluminum
Standards: California Proposition 65
Length: 1 ft
Mounting: Wall
Standards: California Proposition 65
Color: Bronze
Material: Aluminum