1-250w Qpar-38 Od Wall

Item #: 0051276

Cat #: P5641-31

UPC: 785247564118

$ 290.03 EA
Company wide:
0 in stock
Documents & Guides
6" Cylinder With Heavy Duty Aluminum Construction And Die Cast Wallbracket. Powder Coated Finish. Ul Listed For Wet Locations.

Overview

6" Cylinder With Heavy Duty Aluminum Construction And Die Cast Wallbracket. Powder Coated Finish. Ul Listed For Wet Locations.
Also known as: 785247564118, P5641-31, PROP564131

Specifications

Material: Cast Aluminum
Color: Black
Wattage: 250
Mounting: Wall
Standards: California Proposition 65
Material: Cast Aluminum
Wattage: 250
Standards: California Proposition 65
Color: Black
Mounting: Wall