1 Light Utility Wall Lantern, Black

Item #: 0051264

Cat #: P5602-31

UPC: 785247560240

$ 31.50 EA
Company wide:
23 in stock
One Light Utility Wall Lantern, Black ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Utility Wall Lantern, Black ***Requires (1) A19 Lamp To Operate (Sold Separately)***

An outdoor "jelly jar" utility wall lantern featuring a black powder-coated finish and clear marine glass. The fixture is wet location listed and ideal for outdoor spaces. The glass shape is a reminder of the old-fashioned jelly jars.

Also known as: 785247560240, P5602-31, PROP560231

Specifications

Base: Medium Screw (E26)
Color: Black
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Mounting: Wall
Color: Black
Standards: California Proposition 65