Fluorescent Lamp, Ecologic, T5, 14W

Item #: 0051260

Cat #: FP14841ECO

UPC:

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Ecologic, T5, 14 Watt, Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 4100K, Length: 24 Inch, Standard Case Qty: 40.

Overview

Fluorescent Lamp, Ecologic, T5, 14 Watt, Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 4100K, Length: 24 Inch, Standard Case Qty: 40.
Also known as: FP14841ECO, CNDFP14841ECO

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Material: Glass
Length: 24 in , 2 ft
Lumens: 1350
Wattage: 14
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Material: Glass
Lumens: 1350
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Length: 24 in , 2 ft
Wattage: 14
Base: Miniature Bi-Pin (G5)