C-h 37x43pmurf Fixed Capacitor

Item #: 0051242

Cat #: 37X43PMURF

UPC: 782116058761

Company wide:
0 in stock
Documents & Guides
C-H 37X43PMURF FIXED CAPACITO

Overview

C-H 37X43PMURF FIXED CAPACITO
Also known as: 782116058761, 37X43PMURF, CUT37X43PMURF

Specifications

Phase: 3
Volts AC: 480
Amps: 45
IP/NEMA Rating: NEMA 1, NEMA 3R
Size: 40 Kvar
Phase: 3
Amps: 45
Size: 40 Kvar
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 3R