1-60w Med Post Lantern

Item #: 0051241

Cat #: P5414-30

UPC: 785247541409

Call for price
Company wide:
0 in stock
Documents & Guides
Post Lantern With Ribbed Mansard Roof. Beveled Clear Acrylic Panels.

Overview

Post Lantern With Ribbed Mansard Roof. Beveled Clear Acrylic Panels.
Also known as: 785247541409, P5414-30, PROP541430

Specifications

Volts AC: 120
Mounting: Post
Color: White
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC: 120
Color: White
Standards: California Proposition 65
Mounting: Post
Wattage: 60
Light Technology: Incandescent