Outdoor 7' Aluminum Post with Ladder Rest, Black

Item #: 0051236

Cat #: P5391-31

UPC: 785247539130

$ 273.34 EA
Company wide:
0 in stock
Documents & Guides
Outdoor 7 Ft. Aluminum Post with Ladder Rest, Aluminum Construction, Black

Overview

Outdoor 7 Ft. Aluminum Post with Ladder Rest, Aluminum Construction, Black

Illuminate your home with this remarkable black finished post. 3 inch diameter aluminum post with ladder rest. 84 inch height can be field cutable for installation. Black finish.

Also known as: 785247539130, P5391-31, PROP539131

Specifications

Length: 7 ft
Color: Black
Standards: California Proposition 65
Length: 7 ft
Standards: California Proposition 65
Color: Black