1 Light Metal Shade Farmhouse Pendant Light, White

Item #: 0051203

Cat #: P5094-30

UPC: 785247509430

$ 169.50 EA
Company wide:
0 in stock
Documents & Guides
One Light Metal Shade Farmhouse Pendant Light, 16 Inch x 16 Inch x 7.5 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Metal Shade Farmhouse Pendant Light, 16 Inch x 16 Inch x 7.5 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

One-light industrial style warehouse cord-hung pendant with spun metal shade. Gloss white inside shade for reflectivity. 3 Conductor SVT white cord. White finish.

Also known as: 785247509430, P5094-30, PROP509430

Specifications

Base: Medium Screw (E26)
Wattage: 150
Color: White
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: White
Standards: California Proposition 65
Wattage: 150
Shape: A19 (Arbitrary)