LED Recessed Troffer, Dimming, 2' x 2'

Item #: 0051160

Cat #: 2BLT233LADPEZ1L

UPC: 190887564648

Company wide:
0 in stock
Documents & Guides
LED Recessed Troffer, 2 Feet x 2 Feet, 3241 Lumens, 82CRI, 3500K, Curved Linear Prisms, Dimming.

Overview

LED Recessed Troffer, 2 Feet x 2 Feet, 3241 Lumens, 82CRI, 3500K, Curved Linear Prisms, Dimming.
Also known as: 190887564648, 2BLT233LADPEZ1L, LIT2BLT233LADPEZ1L

Specifications

Mounting: Recessed
Wattage: 30
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 30
Color Temperature: 3500 (Neutral White)
Dimmable: Yes