REJ A5162 THURMAN FLUSH MOUNT

Item #: 0051133

Cat #: A5162

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
REJ A5162 THURMAN FLUSH MOUNT

Overview

REJ A5162 THURMAN FLUSH MOUNT
Also known as: A5162, REJA5162

Specifications

Material: Die Cast Aluminum
Gangs: 2
Knockout Diameter: 3/4 in
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Standards: California Proposition 65
Material: Die Cast Aluminum
Knockout Diameter: 3/4 in
Color: Gray
Standards: California Proposition 65
Gangs: 2
Mounting: Vertical, Horizontal
Depth: 2 in