1 Light Glass Globe Fixture, White

Item #: 0051117

Cat #: P3605-30

UPC: 785247360505

$ 36.00 EA
Company wide:
22 in stock
One Light Glass Globe, 6 Inch, Close-to-Ceiling, 6 Inch x 6 Inch x 7.25 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Glass Globe, 6 Inch, Close-to-Ceiling, 6 Inch x 6 Inch x 7.25 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Flush mount ceiling fixture with white glass globe. K.O for pull chain switch. Globe held in place with three thumb screws.

Also known as: 785247360505, P3605-30, PROP360530

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Shape: A19 (Arbitrary)
Material: Steel
Diameter: 6 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: White
Shape: A19 (Arbitrary)
Diameter: 6 in
Volts AC: 120
Wattage: 60
Material: Steel
Standards: California Proposition 65