Mushroom Fixture, 2-Light, 60W, White

Item #: 0051096

Cat #: P3410-30

UPC: 785247341030

$ 132.25 EA
Company wide:
3 in stock
Mushroom Light, Snap-In Fitter, Size: 9-1/2x5-1/4", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, White Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Overview

Mushroom Light, Snap-In Fitter, Size: 9-1/2x5-1/4", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, White Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

A traditional two-light close-to-ceiling fixture featuring a white glass bowl and a white finish. This fixture is ideal in a bathroom setting or hall/foyer.

Also known as: 785247341030, P3410-30, PROP341030, mushroom fixture

Specifications

Type: Traditional, Ceiling Fixture
Color: White
Wattage: 60
Standards: California Proposition 65
Type: Traditional, Ceiling Fixture
Wattage: 60
Color: White
Standards: California Proposition 65