WALLPACK 18W WARM LED W/ BACKPLATE & JUNCTION BOX

Item #: 0051087

Cat #: WPLED18Y

UPC: 019813191041

Company wide:
0 in stock
Documents & Guides
LPACK WALLPACK 18W WARM LED W/ BACKPLATE & JUNCTION BOX BRONZE

Overview

LPACK WALLPACK 18W WARM LED W/ BACKPLATE & JUNCTION BOX BRONZE

Ultra-high efficiency LED 18 Watt wallpack Replaces 150W Metal Halide Wallpacks. 100,00-Hour LED Lifespan. 5-Year Warranty.

Also known as: 019813191041, WPLED18Y, RABWPLED18Y

Specifications

Wattage: 18
Color: Bronze
Light Technology: LED
Wattage: 18
Light Technology: LED
Color: Bronze