Fuse Holder In Line Waterproof, Mini

Item #: 0051068

Cat #: 0FHM0002SXJ

UPC: 079458166262

$ 7.66 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 32V, Fuse Holder In Line Waterproof, Mini

Overview

30 Amp, 32V, Fuse Holder In Line Waterproof, Mini

Regular Duty: Use with MINI® Fuse 2 to 20 amps. Supplied with two 4" wire leads of 14 gauge black wire. Includes protective cover for harsh environment. Heavy Duty: Use with MINI® Fuse 25 and 30 amp fuses. Supplied with two 4" wire leads of 12 gauge orange wire. Includes protective cover for harsh environment.

Also known as: 079458166262, 0FHM0002SXJ, LFU0FHM0002SXJ

Specifications

Type: Fuse Block Cover
Standards: California Proposition 65
Type: Fuse Block Cover
Standards: California Proposition 65