Dimmer, 250 Watt, 120V, Black

Item #: 0051033

Cat #: NTCL-250-BL

UPC: 784276107518

$ 103.75 EA
Company wide:
1 in stock
Documents & Guides
Dimmer, 250 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, Black

Overview

Dimmer, 250 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, Black

Nova T C.L dimmer with wallplate, 250W CFL/LED, 1000W inc/hal, or 3.3A Lutron Hi-Lume A-Series LTE LED Driver (max 10 drivers), 120V in black

Also known as: 784276107518, NTCL-250-BL, LUTNTCL250BL

Specifications

Type: Slide
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Wattage: 250
Type: Slide
Mounting: Surface
Poles: 1
Volts AC: 120
Color: Black
Wattage: 250