Ceiling Fan, Super Low Profile, CFM: 80, Sones: 1.0, Duct Size: 4

Item #: 0051018

Cat #: FV-08VS3

UPC: 885170140172

Company wide:
0 in stock
Ceiling Fan, Super Low Profile, CFM: 80, Sones: 1.0, Duct Size: 4", Wall or Ceiling Mount, Color: White.

Overview

Ceiling Fan, Super Low Profile, CFM: 80, Sones: 1.0, Duct Size: 4", Wall or Ceiling Mount, Color: White.
Also known as: 885170140172, FV-08VS3, PANFV08VS3, Quiet Bath Fan

Specifications

CFM: 80
Color: White
Type: Low Profile
Sones: 1.400
CFM: 80
Type: Low Profile
Color: White
Sones: 1.400