15.5KV 0.5A 12" FUSE

Item #: 0051002
Cat #: 15.5CAVH0.5E
UPC: 051712831154
$ 335.06 EA
Company wide:
0 in stock
Documents & Guides
VT fuse-link, medium voltage, 0.5 A, AC 15.5 kV, 327 x 41.3 mm, back-up, IEC, US, 0.5E, with striker

Overview

VT fuse-link, medium voltage, 0.5 A, AC 15.5 kV, 327 x 41.3 mm, back-up, IEC, US, 0.5E, with striker
Eaton's Bussmann series medium voltage auxiliary transformers fuses are specifically designed for use in the primary side of voltage transformers. They comply with BS 2692-1 and IEC 60282-1 standards.
Also known as: 051712831154, 15.5CAVH0.5E, BUS15.5CAVH0.5E

Specifications

Volts AC: 15.500kV
Opening: Very Fast-Acting
Mounting: Cartridge
Amps: 0.500
Class: E
Diameter: 41.300 mm
Length: 327 mm
Interrupt Rating AC: 80kA
Interrupt Rating DC: 80kA
Volts AC: 15.500kV
Mounting: Cartridge
Class: E
Length: 327 mm
Interrupt Rating DC: 80kA
Opening: Very Fast-Acting
Amps: 0.500
Diameter: 41.300 mm
Interrupt Rating AC: 80kA

Customer Reviews

No reviews for this product
(0)