4AWG BROWN STRANDED COPPER

Item #: 0050892

Cat #: 4THHNCSTRBROX4000

UPC:

Company wide:
0 in stock
Documents & Guides
4AWG BROWN STRANDED COPPER

Overview

4AWG BROWN STRANDED COPPER
Also known as: 4THHNCSTRBROX4000

Specifications

Color: Brown
Gauge: 4 AWG
Length: 4000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Length: 4000 ft
Material: Copper
Conductors: 1
Gauge: 4 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded