4AWG STRANDED COPPER GRAY

Item #: 0050891

Cat #: 4THHNCSTRGRYX4000

UPC:

Company wide:
0 in stock
Documents & Guides
4AWG STRANDED COPPER GRAY

Overview

4AWG STRANDED COPPER GRAY
Also known as: 4THHNCSTRGRYX4000

Specifications

Gauge: 4 AWG
Length: 4000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 4 AWG
Jacket: PVC
Color: Gray
Conductors: 1
Length: 4000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded