Trac-Master Current Limiting Feed 1 Circuit End Feed

Item #: 0050679

Cat #: TCLF11BL

UPC: 661209220042

Call for price
Company wide:
0 in stock

Overview

JUNO TCLF11BL
Also known as: 661209220042, TCLF11BL, JUNTCLF11BL

Specifications

Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical, Horizontal
Gangs: 1