6" LED Module. 9.4W

Item #: 0050607

Cat #: RL560WH6827

UPC: 080083642175

Call for price
Company wide:
0 in stock
6" LED Module, Retrofit, Line Voltage: 120V, Watts: 9.4, Lumens: 600, Color Temperature: 2700K, Dimmable, Color: White Trim. For use with: H5, H7, ET/EI500, ET/EI700 Series Housing. Life: 50,000 Hours. Energy Star Rated.

Overview

6" LED Module, Retrofit, Line Voltage: 120V, Watts: 9.4, Lumens: 600, Color Temperature: 2700K, Dimmable, Color: White Trim. For use with: H5, H7, ET/EI500, ET/EI700 Series Housing. Life: 50,000 Hours. Energy Star Rated.
Also known as: 080083642175, RL560WH6827, HALRL560WH6827R

Specifications

Color: White
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Diameter: 6 in
Light Technology: LED