3/4" Copper Ground Rod

Item #: 0050564

Cat #: 348CGR

UPC: 782856306160

$ 62.59 EA
Company wide:
320 in stock
Documents & Guides
Ground Rod, Copper, Length: 8', Diameter: 3/4", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.

Overview

Ground Rod, Copper, Length: 8', Diameter: 3/4", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.

This ground rod is 99.9% pure electrolytic copper coating. It contains a molecular bond to nickel-sealed high strength steel core. Rods have a high carbon steel core and tip that provide superior strength when driving. Copper coating will not crack when bent or tear when driven.

Also known as: 782856306160, 348CGR

Specifications

Diameter: 3/4 in
Material: Copper
Length: 8 ft
Diameter: 3/4 in
Length: 8 ft
Material: Copper