1/2" Copper Ground Rod

Item #: 0050559

Cat #: 128CGR

UPC: 782856306047

$ 38.33 EA
Company wide:
449 in stock
Documents & Guides
Ground Rod, Copper, Length: 8', Diameter: 1/2", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.

Overview

Ground Rod, Copper, Length: 8', Diameter: 1/2", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.
Also known as: 782856306047, 128CGR

Specifications

Diameter: 1/2 in
Material: Copper
Length: 8 ft
Diameter: 1/2 in
Length: 8 ft
Material: Copper