5/8" Galvanized Ground Rod

Item #: 0050544

Cat #: 5810GGR

UPC: 782856306498

$ 28.73 EA
Company wide:
192 in stock
Documents & Guides
Ground Rod, Galvanized, Length: 10', Diameter: 5/8", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.

Overview

Ground Rod, Galvanized, Length: 10', Diameter: 5/8", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.
Also known as: 782856306498, 5810GGR

Specifications

Diameter: 5/8 in
Material: Steel
Length: 10 ft
Diameter: 5/8 in
Length: 10 ft
Material: Steel