5/8" Galvanized Ground Rod

Item #: 0050542

Cat #: 586GGR

UPC: 782856306474

$ 19.69 EA
Company wide:
0 in stock
Documents & Guides
Ground Rod, Galvanized, Length: 6', Diameter: 5/8", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.

Overview

Ground Rod, Galvanized, Length: 6', Diameter: 5/8", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.
Also known as: 782856306474, 586GGR

Specifications

Type: Ground Rod
Diameter: 5/8 in
Material: Steel
Length: 6 ft
Type: Ground Rod
Material: Steel
Diameter: 5/8 in
Length: 6 ft