
Pipe Mounting Wireholder, Pipe Size: 3"-4", Univ Reinforced
Item #:
0050537
Cat #:
6913
UPC:
66311232032
Call for price
Company wide:
0
in stock
Documents & Guides
Pipe Mounting Wireholder, Pipe Size: 3"-4", Universal Reinforced
Overview
Pipe Mounting Wireholder, Pipe Size: 3"-4", Universal Reinforced
Also known as: 66311232032, 6913, POR6913, dog bone
Specifications
Type: | Pipe Mount, Wireholder, Insulated, Reinforced |
Diameter: | 3 in, 4 in |
Material: | Porcelain |
Type: | Pipe Mount, Wireholder, Insulated, Reinforced |
Material: | Porcelain |
Diameter: | 3 in, 4 in |
Customer Reviews
No reviews for this product
(0)